IPC 1404 Riding Sweeper, 58" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The 1404 sweeper features a wide range of standard accessories. With a choice of 3 different work programs, the 1404 sweeper is equipped to tackle any cleaning challenge, regardless of size. This sweeper can clean up to 82000 square feet in an hour and operate on surfaces up to a 20% incline.
PRICE
$40,129.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cleaning Width | 58 in |
Product Details
| Style | Triple Brush |
| Type | Ride-On |
| Voltage | 24 V |
| Description | Ride-On Automatic Battery Floor Sweepers |
| Color | Multi-colored |
| Manufacturers Part Number | TK1404E330CH |
| Battery Run Time | 120 to 280 hr |
| Number of Brushes | 3 |
| Hopper Capacity | 40 gal |
| Cleaning Capacity | 82,000 ft²/hr |
| Brand | IPC |