IPC CT110 Riding Floor Scrubber, 28" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The CT110 is a very compact rider, but with a 29/32 gallon tank, it offers much higher productivity than other rider scrubbers in its range. It is able to clean up to 27000 square feet an hour, making larger jobs much more manageable. This unit is designed to offer high performance with very little training required. Features a 28" scrub path and 220 amp hour AGM maintenance-free batteries.
PRICE
$24,499.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 30 in |
| Height | 47 in |
| Weight | 472 lbs |
| Squeegee Width | 37 in |
| Cleaning Width | 28 in |
Product Details
| Type | Ride-On Automatic Battery Floor Sweeper Scrubber |
| Solution Tank Capacity | 29 gal |
| Color | Multi-colored |
| Drive System | Traction Drive |
| Cleaning Capacity | 27,000 ft²/hr |
| Power Source | Battery |
| Wattage | 550 W |
| Voltage | 24 V |
| Manufacturers Part Number | CT110BT70B-220OBC |
| Recovery Tank Capacity | 30 gal |
| Battery Run Time | 240 hr |
| Decibels | 75 |
| Brand | IPC |
| Speed | 4 mph |