Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Nilfisk

Model # :WBB3250169

MPN #: ROS1300-242

Nilfisk Viper ROS 1300: Ride-on Sweeper, 27-5/8" Cleaning Path

Product Description
The ROS1300 is a ride-on sweeper that extends the Viper product portfolio into large-area sweeping. Improving our competitiveness, and supporting our large-area scrubber, the AS1050R.

Features:
  • High productivity from start to finish. Wide cleaning path, large debris hopper and speed combine to get the job done fast
  • Keeps the dust down. Control and containment of dust with the wet misting system ensures superior results
  • Built with safety in mind. Help reduce employee and property risks with the safety-minded design


PRICE
$18,399.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66-1/8 in
Width41-1/2 in
Height51-3/16 in
Cleaning Width27-5/8 in
Turning Radius100-3/8 °

Product Details

Battery Type24 V 242 Ah WET Batteries
TypeRide-on Sweeper
ColorBlack
Cleaning Capacity61,031 ft²/hr
StyleDouble Brush
Power SourceBattery
Voltage24 V
Manufacturers Part NumberROS1300-242
Decibels72
Number of Brushes2
Hopper Capacity34.3 gal
BrandNilfisk
Speed5 mph