
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Don Jo 1407-613 Wraught Wall Bumpers-Concave, 2-1/2"Dia, 1"Projection, Oil Rubbed Bronze
Don-Jo Mfg Wall Stop Oil Rubbed Bronze. 1 ea. #8 x 1 1/4" SMS, 1 ea. Plastic Anchor &Plastic Drywall Anchor.
Don-Jo Mfg Wall Stop Oil Rubbed Bronze. 1 ea. #8 x 1 1/4" SMS, 1 ea. Plastic Anchor &Plastic Drywall Anchor.
- CERTIFIED/APPROVED ANSI
- LIMITED WARRANTY 1 Year Against Manufacturing Defects
- MANUFACTURERS PART NUMBER 1407-613
- USE (INTERIOR/EXTERIOR) Interior/Exterior
- TYPE Concave
- DESCRIPTION Wraught Wall Bumpers-Concave
- BRAND Don-Jo
- CONSTRUCTION Brass
- PACKAGE QUANTITY 50
- DIAMETER INCHES 2-1/2
- FINISH Oil Rubbed Bronze
- PROJECTION INCHES 1
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Don Jo FS 260-DU, ANSI Strike Cut Out Filler Plate, 4-7/8"x1-1/4", Dura Coated - Pkg Qty 10
Item #: B1724802
Not Yet Rated
Usually ships in 10 to 13 days
$41.90

Don Jo 1407-613 Wraught Wall Bumpers-Concave, 2-1/2"Dia, 1"Projection, Oil Rubbed Bronze - Pkg Qty 50
$3.37
- Product Information
- Customer Review
- Product Q&A