Prime-Line H 3628 Casement Window HINGE, 4 BAR, 12" STANDARD DUTY, STAINLESS
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel construction; for durability; adjustable friction pad; used by many window manufacturers, non-handed. Package Quantity 2.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Weight | 0.9 lbs |
| Spindle Size | 1/2" in |
| Max Hole Spacing | 6-3/4 in |
Product Details
| Material | Steel |
| Color | Steel |
| Manufacturers Part Number | H 3628 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |