Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Beta

Model # :WBB3195787

MPN #: 014100051

Beta 1410 Spring Puller Hook Wrench with Plastic Coated T-Handle, 6"L

Product Description
This special puller from Beta Tools is specially designed for installing and removing tension springs. The plastic coated T-handle grip makes it easy to pull the spring into position and twist the spring onto its mount post. The 3.5mm (1/8") hook opening fits most light- to medium-duty drum brake springs, exhaust retainer springs, even throttle return springs. Overall length 155mm (6").

PRICE
$21.25

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

Manufacturers Part Number014100051
DescriptionBeta 1410 Spring Puller Hook Wrench, 155mm (6") Long, Plastic Coated T-Handle
BrandBeta