Beta 953 9 Piece Metric Sliding T-Handle Swivel Head Hex Bit Wrench Set
Write a Review
|
Questions & Answers (0)
Product Description
The 953 series of swiveling spinner drivers from Beta feature a sliding T-handles that allows you turn the T-handle into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. The swivelling Allen male hex drive end and extended length enables access in tight spaces. The handle and leg have a textured finish to hide scratches, and the hex drive portion of the swivel joint is finished in a durable black oxide. This 9-piece set includes the following metric (mm) sizes: 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 10mm.
PRICE
$485.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 3 - 10 |
Product Details
| Type | Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 9 |
| Case/Stand/Pouch Included | Case |
| Color | Silver |
| Style | T-Handle |
| Package Quantity | 1 |
| Manufacturers Part Number | 009530301 |
| Brand | Beta |