Beta 96TBP 6 Piece Metric Ball End T-Handle Hex Key Allen Wrench Set
Write a Review
|
Questions & Answers (0)
Product Description
The 96TBP series of ball end hex key Allen wrenches feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has a hex on one side of the handle and a ball-type hex of the same size on the extended leg. The ball end allows misalignment of up to 30° for easier access in tight spaces. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle. This 6-piece set includes the following metric (mm) sizes: 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm.
PROMOTIONAL PRICE
$72.32was $99.95
Save $27.63 (28%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Set Size Range | 2.5 - 8 |
Product Details
| Style | T-Handle |
| Type | Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 6 |
| Case/Stand/Pouch Included | Case |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 000960694 |
| Brand | Beta |