IDEM 141040 GLHD Rope Pull Switch W/E Stops, 4NC 2NO, 1/2NPT, Die Cast
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 141040 GLHD Rope Pull Switch W/E Stops, 4NC 2NO, 1/2NPT, Die Cast
The GLHD is a Heavy Duty Safety Rope Pull Switch designed to protect long conveyor lengths. The die-cast housings are robust to survive indoor or outdoor use including washdown (IP67 rating). Lengths over 2 Km can be achieved with less than 20 switches. A bi-color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications and optional Explosion Proof contact blocks are available. Shorter rope spans up to 200m can be achieved by using just one switch thereFore making a cost effective solution and also reducing electrical wiring runs.
The GLHD is a Heavy Duty Safety Rope Pull Switch designed to protect long conveyor lengths. The die-cast housings are robust to survive indoor or outdoor use including washdown (IP67 rating). Lengths over 2 Km can be achieved with less than 20 switches. A bi-color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications and optional Explosion Proof contact blocks are available. Shorter rope spans up to 200m can be achieved by using just one switch thereFore making a cost effective solution and also reducing electrical wiring runs.
PRICE
$452.94
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 3 lbs |
| NPT | 1/2 in |
Product Details
| Type | GLHD |
| Material | Die Cast |
| Description | Safety Rope Pull Switch W/E Stops |
| Circuits | 4NC 2NO |
| Color | Yellow |
| Manufacturers Part Number | 141040 |
| Brand | Idem |