Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MB Sentinel

Model # :WBB3138979

MPN #: BG-1428-BLK

MB Sentinel™ 1428 Box Gobbler Package Only Wall Insert, 21-3/4"W x 12"D x 51-1/4"H, Black

Product Description
The Box Gobbler 1428 is an exterior wall insert that allows packages to pass through walls with ease, both safely and securely. This package safe has an endless appetite for 94% of the most common boxes shipped. Simply add "Box Gobbler Code 1234" to the second line of your shipping address and carriers will then have the code printed on the package, each time they deliver. The keypad access controller will store up to 50 different users allowing it to serve a variety of applications. From residential to retail where all carriers typically use the same code, to multifamily mailrooms to ensure tenants may be added or deleted to prevent access from the outside.

Features:
  • Commercial grade all aluminum and stainless steel including all hardware
  • _x000D_ Electronic rotary latch secures the door to 1000 lbs of tensile strength
  • Hatch opening accommodates 14 x 28 inch packages (accommodates extra long packages) Insulated Door (R8 Value) designed to maintain heating and cooling efficiencies
  • 4-6 digit keypad controller unlocks the door and once closed, it remains locked mechanically
  • Marine grade nylon hinges ensure long life usability
  • Super Durable Powder Coat Finished
  • Integrates with any security system
  • Keypad is IP65 rated for outdoor use_x000D_ 2021 Star Award Winner, Best Product by the Texas Association of Builders
  • Works great in combination with our 3-foot conveyor ramp


PRICE
$2,299.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-3/4 in
Depth12 in
Height51-1/4 in
Weight55 lbs

Product Details

Assembly RequiredYes
Lock TypeRotary Latch
TypeGobbler Wall Insert
ColorBlack
Series1428
Notification FlagN
StyleMail Package Drop
Mounting LocationSurface Wall Mounted
FinishBlack Hammer Powdercoat
MaterialAluminum
Number of Compartments1
Package Quantity1
Number of Collection Boxes1
Manufacturers Part NumberBG-1428-BLK
Number of Parcel Boxes1
Number of Mailboxes1
BrandMB Sentinel

Warranty

Warranty10 yr