Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB2246310

MPN #: WF-PB003

Winfield Series ParcelDefender Freestanding Mail/Parcel Box WF-PB003 Black

Product Description
Do you need more room? The QualArc Winfield ParcelDefender is a freestanding locking parcel mailbox which can hold several small packages and mail. Built from thick heavy gauge galvanized steel, parcel box has a tough black powder coated finish and locking retrieval door has a handle for easy open and shut. Incoming parcel door also has a handle for easy open and shut and can receive a maximum parcel size of: 16" x 11-3/4" x 8-1/4". Parcel opening: 16-1/2" x 13" x 7-1/2". Parcel box includes lock and a set of keys.

PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth15 in
Height39-1/2 in
Weight61 lbs
Parcel Box Dimensions (W x D x H)16" x 8-1/4" x 11-3/4"

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
TypeFront Access
ColorBlack
SeriesWinfield
StyleParcel Box
Mounting LocationSurface Mounted
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part NumberWF-PB003
Number of Parcel Boxes1
Number of Mailboxes1
BrandQualArc

Warranty

Warranty1 yr