Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483706

MPN #: OP-923

Optima OP-923 144" Heavy Duty Digital Axle Scale, 60,000 lb x 10 lb

Product Description
Optima Scale's OP-923 axle scales are used by law enforcement agencies, trucking companies, militaries, scrap yards, waste transfer stations and other transport businesses for quick, effective and dependable gathering of axle, group and gross vehicle weight. The ruggedness and modular design make them ideal for locations where large permanent scale installations are not feasible. Typically sold in pairs and sometimes in multiples. They can be used with ramps for above ground installations or flush with concrete for a pit-installed permanent application.



PRICE
$8,699.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width30 in
Height5-3/4 in
Weight Capacity60000 lbs
Weight2100 lbs
Cord Length5 ft
Platform Width30 in
Readability10 g
Platform Length144 in

Product Details

TypeBeam Scale
DisplayLCD
ColorYellow
Power SupplyAC Power
SeriesOP-923
Voltage110 - 220 V
IncludesAC Adapter
MaterialSteel
DescriptionAxle Scale
Package Quantity1
Manufacturers Part NumberOP-923
Legal for TradeNo
BrandOptima

Compliance & Certifications

IP & NEMA RatingIP67, NEMA 4X