Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Optima

Model # :WBB1483703

MPN #: OP-915-1616-300

Optima 915 Series NTEP Bench Digital Scale with LED Display 300lb x 0.05lb 16" x 16" Platform

Product Description
Optima NTEP 16"x16" Bench Scale With LED Display 300 lb x 0.05 lb

Optima Scale's OP-915 series bench scale, paired with industry's top digital weight indicator is designed for speed and accuracy with an extremely heavy-duty platform and rugged stainless steel enclosure that provides top performance for high-usage applications. Selectable weight units, along with Gross, Tare and Net conversion functions make this scale suitable for many applications. A bi-directional RS-232 serial port, optional printer and data-logging software and optional remote large display, auto shut-off and sleep modes to conserve battery power allows you to tailor the OP-915 to your needs. And thanks to its rechargeable 70-hour battery, you can be sure this unit will stay powered for days at a time, even without a nearby outlet. NTEP class III, 5000 divisions, legal-for-trade certification. Ideal for busy shipping docks, outdoor markets, manufacturers, food processing and other bulk sales areas.



PRICE
$555.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height25 in
Weight Capacity300 lbs
Weight31 lbs
Readability0.05 lbs
Platform Length16 in
Platform Width16 in
Pan/Platform Size16" x 16"

Product Details

DisplayLED
Platform MaterialStainless Steel
Power SupplyAC/DC with Rechargeable Battery
MaterialSteel Frame/Stainless Steel Pan
Manufacturers Part NumberOP-915-1616-300
BrandOptima
TypeBench Scale
ColorSilver
Series915
Voltage110 - 220 V
Package Quantity1
Battery Life Hours70
Housing MaterialSteel
Legal for TradeYes

Compliance & Certifications

IP & NEMA RatingIP65 / NEMA 4X Indicator
CertificationsNTEP