Optima LED Digital Hanging Scale 10,000lb x 2lb
Write a Review
|
Questions & Answers (0)
Product Description
Optima LED Digital Hanging Scale 10,000 Lbs. x 2 Lbs.
Optima Scale's OP-926 Series Digital Hanging Scale features unsurpassed high resolution in both hanging and compression applications. With a measurement accuracy of better than 0.02% full scale capacity, this Digital Hanging Scale's performance is 10 times better than that of standard crane scales. Bright LED display that shows both kg and lb.
Optima Scale's OP-926 Series Digital Hanging Scale features unsurpassed high resolution in both hanging and compression applications. With a measurement accuracy of better than 0.02% full scale capacity, this Digital Hanging Scale's performance is 10 times better than that of standard crane scales. Bright LED display that shows both kg and lb.
PRICE
$639.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 4-1/4 in |
| Weight Capacity | 10000 lbs |
| Weight | 12 lbs |
| Readability | 2 lbs |
Product Details
| Type | Hanging Scale |
| Display | LED |
| Color | Silver |
| Power Source | AC/DC with Rechargeable Battery |
| Voltage | 110 - 220 V |
| Material | Steel |
| Description | Crane Scale |
| Battery Life Hours | 70 |
| Manufacturers Part Number | OP-926-10000 |
| Legal for Trade | No |
| Brand | Optima |