This Contemporary Quartz Wall Clock features a UV protected lens, black hour, minute and second hand. This design contain white dial face with black Arabic numerals in silver contoured plastic case.
Chicago Lighthouse 14.5" Round Contemporary Quartz Clock, Plastic Case, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 1-3/4 in |
| Height | 14-1/2 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Silver |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 14.5" Round Contemporary Quartz Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 67818003 |
| Shape | Round |
| Brand | Chicago Lighthouse |
Warranty
| Warranty | 3 yr |