- FM Band Radio
- 1x USB Output for Charger
- 1x AUX-in for External Music Source
- 1.2" Red LED Display
- Dual Alarm wake to buzzer or radio
- Snooze/Sleep Functions
- 10 FM Preset Station Memory
- Crystal oscillators allows frequency compatible for both 50Hz & 60Hz
- Accepts 2 AAA Batteries for Back Up (Sold Separately)
- AC Input 100 ~240V-50/60Hz, UL plug with cord
Lodging Star Large Display Alarm Clock Radio - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00 Sold in packages of 20 / $29.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-4/5 in |
| Depth | 5 in |
| Height | 3-1/3 in |
Product Details
| Type | Alarm Clock Radio |
| Mechanism | Quartz |
| Face Color Family | Black |
| Display Type | Digital |
| Description | Digital Alarm Clock Radio |
| Package Quantity | 20 |
| Frame Material | Plastic |
| Manufacturers Part Number | 310123 |
| Shape | Rectangular |
| Brand | Lodging Star |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL certified |