Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249819

MPN #: 146127

Brady® Cable Safety Padlock With Label, 8"H Clearance Steel Cable, Green

Product Description
Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously.

Includes:
  • (1) Padlock
  • (1) English Label
  • (1) French Label
  • (1) Spanish Label
  • (1) Key
PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height1-5/16 in
Shackle Inside Height8 in
Shackle Diameter5/32 in

Product Details

TypeKeyed Different
Body MaterialNylon
Package Quantity1
DescriptionCable Lockout Padlock
ColorGreen
Manufacturers Part Number146127
Shackle MaterialSteel
BrandBrady