Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




True

Model # :WBB2950267

MPN #: 830224

Allpoints 1481061 Caster, Stem, 4", 1/2-13X1"W/O Bk For Kason

Product Description
  • Color: Black
  • Material: Polyolefin
  • Wheel Diameter: 4"
  • Thread: 1/2-13 Stem
  • Caster Type: Stem | Swivel
PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number830224
TypeCasters & Legs
BrandTrue