- Color: Gray
- Material: Plastic Hub | Polyurethane Wheel
- Width: 1 1/4" Wheel | 32 Mm Wheel
- Caster Brake: Y
- Load Capacity: 1270 Kg Per Set Of 4 | 2800 Lb Per Set Of 4
- Load Height: 6 1/8" | 156 Mm
- Wheel Diameter: 5" | 127 Mm
- Caster Type: Plate |
Allpoints 1201186 Caster, Plate, 5", 3.5"Plt, W/Brk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1201186 |
| Type | Casters & Legs |
| Brand | AllPoints |