- Color: Black
- Material: Polyolefin
- Caster Brake: Y
- Wheel Diameter: 5"
- Thread: 1/2-13 Stem
- Caster Type: Stem | Swivel
Allpoints 1481062 Caster, Stem, 5", 1/2-13X1"W/Brk For True Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 830221 |
| Type | Casters & Legs |
| Brand | True |