Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




True

Model # :WBB2951572

MPN #: 830222

Allpoints 1481063 Caster, Stem, 5", 1/2-13X1"W/O Bk For True Manufacturing

Product Description
  • Color: Black
  • Material: Polyolefin
  • Wheel Diameter: 5"
  • Thread: 1/2-13 Stem
  • Caster Type: Stem | Swivel
PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number830222
TypeCasters & Legs
BrandTrue