- Color: Black
- Material: Vinyl
- Width: 29" | 737 Mm
- Height: 13" | 330 Mm
- Gasket Type: 4 Sided, Magnetic, Dart
Allpoints 1481084 Gasket, Drawer(13" X 29") For True Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 810513 |
| Type | Gaskets |
| Brand | True |