Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfield

Model # :WBB2950192

MPN #: 1701194

Allpoints 2351154 Gasket, Drawer, 7-7/16"X16-5/16" For Delfield

Product Description
  • Color: Blue
  • Material: Vinyl
  • Length: 16 5/16" | 414 Mm
  • Width: 7 7/16" | 189 Mm
  • Gasket Type: 4 Sided, Magnetic, Push-In
PRICE
$91.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1701194
TypeGaskets
BrandDelfield