Brady® Bilingual Texas Gun Sign, 30.07, Polyester, 28"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F). Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes. Bilingual Texas Sign. Sign Legend Reads: PURSUANT TO SECTION 30.07, PENAL CODE (TRESPASS BY LICENSE HOLDER WITH AN OPENLY CARRIED HANDGUN), A PERSON LICENSED UNDER SUBCHAPTER H, CHAPTER 411, GOVERNMENT CODE (HANDGUN LICENSING LAW), MAY NOT ENTER THIS PROPERTY WITH A HANDGUN THAT IS CARRIED OPENLY/CONFORME A LA SECCIÓN 30.07 DEL CÓDIGO PENAL (TRASPASAR PORTANDO ARMAS DE FUEGO AL AIRE LIBRE CON LICENCIA) PERSONAS CON LICENCIA BAJO DEL SUB-CAPITULO H, CAPITULO 411, CODIGO DE GOBIERNO (LEY DE PORTAR ARMAS), NO DEBEN ENTRAR A ESTA PROPIEDAD PORTANDO UN ARMA. DE FUEGO AL AIRE LIBRE.
PRICE
$47.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 20 in |
| Weight | 0.3 lbs |
| Size | 20 x 28 in |
| Thickness | 1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Texas Gun Law |
| Type | Firearms Signs |
| Color | B2249607 |
| Illumination | Not Illuminated |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Laminated |
| Manufacturers Part Number | 148140 |
| Indoor/Outdoor | Outdoor Use |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 230 °F °F |
| Brand | Brady |