Brady® BradyGlo Fire Extinguisher Sign, Red on Glow in the Dark, Polyester, 4"W x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
BradyGlo™ Sign: Polyester, Red on Glow, 24 in H x 4 in W, FIRE EXTINGUISHER BradyGlo™ Sign: Polyester, Red on Glow, 24 in H x 4 in W, FIRE EXTINGUISHER.
PRICE
$15.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 24 in |
| Thickness | 1/5 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fire Extinguisher |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Glow Fire Extinguisher Sign |
| Color | Red |
| Manufacturers Part Number | 73657 |
| Brand | Brady |