Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372266

MPN #: 1496

Milton 1496 1/4" FNPT Kwik Grip Safety Air Chuck

Product Description
Milton 1496 1/4" FNPT Kwik Grip Safety Air Chuck

This 1/4" FNPT Kwik Grip safety air chuck locks onto large bore tire valves for convenient hands free inflation. Use for servicing large bore valves on off road trucks and other heavy duty equipment.

  • 1/4" female national pipe thread
  • Maximum of 150 pounds per square inch
  • Locks onto tire valve threads
PRICE
$73.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8IN
Width2-3/8 in
Depth2.875 in
Height1-3/4 in
Weight0.3 lbs
Connection1/4" FNPT ga
NPT1/4 FNPT in

Product Details

Max PSI150 PSI psi
MaterialSteel
DescriptionKwik Grip Safety Air Chuck
Manufacturers Part Number1496
PSI150 psi
BrandMilton