Guardair PalmJet 4" Straight Safety Air Gun
Write a Review
|
Questions & Answers (0)
Product Description
Designed to be the most advanced, thumb-switch style safety air gun on the market today, the PalmJet™ from Guardair features a comfortable, ergonomic handle and a rugged, chrome-plated steel, 1/4" diameter extension -- ideal for cleaning the tightest cavities. Choose from 8 popular bent and straight extension configurations. Precision volume control sets the airflow -- from a whisper to a blast. Star-tip nozzle provides OSHA compliance and superior, debris-cleaning performance. 1/4" FNPT inlet.
PRICE
$50.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2IN |
| Width | 1 in |
| Depth | 9.5 in |
| Height | 5 in |
| Weight | 1 lbs |
| NPT | 1/4 FNPT in |
Product Details
| Thrust | 0.4 lb-ft |
| CFM | 6 CFM |
| Made in the USA | Y |
| Material | Steel |
| Description | Straight Safety Air Gun |
| Package Quantity | 1 |
| Min Compressor Size | 1.3 HP |
| Manufacturers Part Number | GA4404S |
| Noise Output | 85 dBA |
| Brand | Guardair Corporation |