Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2371913

MPN #: S-697-2W

Milton 697-2 1/4" FNPT Euro Style Air Chuck

Product Description
Milton 697-2 1/4" FNPT Euro Style Air Chuck

Air chuck clip with 1/4" FNPT, European Style. Unique design allows chuck to easily clip on to valve thread for hands free tire inflation. Easy on style air chuck - press down on handle, push onto tire valve thread and release handle to grip thread. Maximum pressure of up to 150 PSI. Chuck clips on to tire valve.

  • Designed and manufactured to exacting standards
  • Closed/sealing type chucks
  • Not for use with an inflator gauge
  • Maximum pressure of 150 pounds per square inch
PRICE
$23.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4IN
Width1-1/8 in
Depth1.75 in
Height7/16 in
Weight0.1 lbs
Connection1/4" FNPT ga

Product Details

MaterialBrass
DescriptionEuro Style Air Chuck
Manufacturers Part NumberS-697-2W
Max PSI150 PSI psi
BrandMilton