#14A x 1-1/2" One-Way Security Sheet Metal Screw - Round Head - 18-8 Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
#14A x 1-1/2" One-Way Sheet Metal Screw - Round Head - 18-8 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Popular design installs with standard screwdriver. Reverse side cammed out to prevent unauthorized removal.
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Popular design installs with standard screwdriver. Reverse side cammed out to prevent unauthorized removal.
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | #14 |
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | One-Way |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Sheet Metal Screw |
| Manufacturers Part Number | 5.14A112RS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |