Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamperproof Screw

Model # :WBB2183492

MPN #: 4.14ABK112PS

#14AB x 1-1/2" Tamper-Proof Security Self-Drilling Screw - Pan Torx Head - 410 SS - Pkg of 100

Product Description
#14AB x 1-1/2" Security Self-Drilling Screw - Pan Torx Head - 410 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx® Pin-Head offers a high degree of security & requires matching driver bit.

PRICE
$93.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Size#14
HeadPan
Unit of MeasurementInch (Imperial)

Product Details

DriveTorx - Pin
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Self-Drilling Screw
Manufacturers Part Number4.14ABK112PS
Grade410 Stainless Steel
BrandTamperproof Screw