Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamper-Pruf Screws

Model # :WBB2215014

MPN #: 490040

8-18 x 1" Security Self-Drilling Screw - Pan Torx Head - #2 Drill Pt - 410 SS - FT - USA - 100 Pk

Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx® Pin-Head offers a high degree of security. Requires matching driver bit.

PRICE
$80.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Drill SizeT-20 in
Size#8
HeadPan
Unit of MeasurementInch (Imperial)

Product Details

DriveTorx - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
DescriptionTamper Resistant Self-Drilling Screw
Package Quantity100
Manufacturers Part Number490040
Full or Partial ThreadFull
Grade410 Stainless Steel
BrandTamper-Pruf Screws