Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 14x18 Orange Fast Food Tray - Pkg Qty 12

Vollrath® 14x18 Orange Fast Food Tray - Pkg Qty 12

Item #: WBB210441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.00 ea.

Minimum Quantity: 3

Price: $72.00 / Pkg of 12

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These trays feature thick reinforced rim with corner ribs add impact strength, reducing breakage and minimizing warping. Four stacking lugs speed drying and prevent sticking. Semi-gloss, weave-grain textured finish provides a reduced-slip surface. Recyclable to reduce landfill waste. Heat resistant up to 187°F (86°C). Made in the U.S.A. NSF Certified. Rectangular shape. 14"L x 18"W overall." Diameter. Sold in package quantity of 12. Priced each.

Compliance & Certifications

  • Certifications NSF

Product Details

  • Brand Vollrath
  • Package Quantity 12
  • Description Fast Food Tray
  • Material Polypropylene
  • Manufacturers Part Number 86124
  • Shape Rectangular
  • Color Family Orange

Weights & Dimensions

  • Width 18 in
  • Length 14 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 14x18 Orange Fast Food Tray - Pkg Qty 12

Vollrath® 14x18 Orange Fast Food Tray - Pkg Qty 12

Item #: WBB210441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant