Model # :WBB417409
MPN #: 1208APP
#12 x 1/2 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
12X1/2 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Threads per Inch | 11 |
| Size | #12 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 1208APP |