Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169830

MPN #: 15-301L

Krowne 15-301L - Royal Series 4" Center Deck Mount Faucet, 6" Gooseneck Spout

Product Description
Krowne 15-301L - Royal Series 4" Center Deck Mount Faucet, 6" Gooseneck Spout, Low Lead

Features:

  • Krowne Royal Series Faucet
  • Deck-Mounted
  • 4" Centers
  • Gooseneck
  • 6" Wide
  • Removable Cartridge Valve Assembly
  • NSF and CSA compliant (Best)
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9-3/4 in
Inlet Connection1/2 MPT in
Centers4 in
Spout Reach6 in

Product Details

ColorSilver
Spout TypeGooseneck
Gallons per Minute1.8 gal/min
Liters per Minute6.8 LPM
Mounting LocationDeck
MaterialSolid Brass Body
Valve TypeCeramic Disc
Manufacturers Part Number15-301L
Faucet Holes2
Handle StyleLever
BrandKrowne

Compliance & Certifications

CertificationsASME A112.18.1-2011/CSA B125.1-11, NSF-61 & 372
Lead Free CompliantYes
ADA CompliantYes
NSF CertifiedYes