ProTeam® 15" Brush Roll For ProGen 15 Upright Commercial Vacuum
Write a Review
|
Questions & Answers (0)
Product Description
Replacement 15" power nozzle brush roll for the ProGen 15 upright vacuum. Replaces old service part number 834807. This is a ProTeam® replacement part. Keep your vacuum in good working order by using genuine ProTeam® replacement parts. Clean like a pro with ProTeam® Vacuums.
PRICE
$21.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 1 in |
| Weight | 0.5 lbs |
Product Details
| Type | Brush Roll |
| Package Quantity | 1 |
| Description | 15" Brush Roll For ProGen 15 Upright Commercial Vacuum |
| Color | Black/White |
| Manufacturers Part Number | 841818 |
| For Use With | ProTeam ProGen 15 |
| Brand | ProTeam |