Bissell Commercial Backpack Power Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
Bissell Commercial Premier Series Power Nozzle for Premier Series Backpack vacuums has a large, 15" cleaning path for quicker clean time. Nozzle features a geared belt for long life. The circuit breaker protects motor, belt and roller from clogs and jams. Power cord assembly connects to switch box on backpack, and includes quick disconnect lever on Power Nozzle neck. 1-1/2" - 1-1/4" reducer handle fits easily on hose cuff. The double row of bristles is ideal for rug cleaning. Includes built-in storage ring for convenient wall mounting.
RETURNABLE WITHIN 30 DAYS
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
RETURNABLE WITHIN 30 DAYS
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cleaning Width | 15" in |
Product Details
| Type | Vacuum Power Nozzle |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BGBPAK1 |
| Brand | Bissell Commercial |