Durham Mfg.® 15 Compartment Steel Literature Sorter, 18"H Tan
|
Questions & Answers (0)
Product Description
Easily accommodates mail magazines, printouts, etc. Designed to save time, space and compliment any area. Perfect for use in mail rooms, information centers or reception areas. Steel sorter feature 10"W x 3"H compartments and an overall size of 34"W x 12"D.
PRICE
$195.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 12 in |
| Height | 18 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Compartments | 15 |
| Description | 15 Compartment Literature Sorter |
| Color | Brown |
| Manufacturers Part Number | 434-75 |
| Brand | Durham Mfg. |