2" Fastener Length, 0.120 diameter, and Smooth Bright finish.
DeWalt® 15 Degree Coil Framing Nails, 2" X 0.99", Smooth Bright, 3600/Qty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2" |
Product Details
| Padlock Capacity | 2" |
| Country of Origin | Import |
| Finish | Bright |
| Material | Steel |
| Package Quantity | 3600 |
| Manufacturers Part Number | DWC6P99D |
| Fastener Collation | 15 Degree |
| Brand | DeWalt |