28-degree Wire Collated Full Round Head Stick Framing Nails have a coated finish with a diamond point and smooth shank. Use with BOSTITCH® tools N79WW, N80SB, N86S, N88WWB, N100S, F28WW.
Bostitch 3-1/4" x .120 Smooth Shank 28 Degree Framing Nails, 2000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4" |
| Gauge | 11 ga |
Product Details
| Padlock Capacity | 3-1/4" |
| Country of Origin | Import |
| Finish | Bright |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | S12D-FH |
| Fastener Collation | 28 Degree |
| Brand | Bostitch |