
Customers Also Viewed
Have your product stand out and get noticed.
- Applied labels and special shipping instructions stand out against the crisp white background
- Preserve shipment appearance by sealing white boxes with clear carton sealing tape or white paper tape
- Same strong 200#/ECT-32 construction as regular kraft cartons
- Sold and shipped flat in bundle quantities of 25
For help selecting the right box, click the BROCHURE tab below.
Weights & Dimensions
- Width 12 in
- Length 15 in
- Height 10 in
- Weight Capacity 65 lbs
Product Details
- Strength 200# / ECT-32
- Box Style Regular Slotted
- Wall Type Single
- Brand Global Industrial
- Package Quantity 25
- Recyclable Yes
- Material Recycled Materials
- Manufacturers Part Number B396989
- Color Family White
There are no questions for this product.

Global Industrial Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
Item #: 795451
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$13.50

Global Industrial Carton Box Sizer w/ Blade Guard
Item #: 244282
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.00

Global Industrial Cardboard Corrugated Boxes, 15"L x 12"W x 10"H, White - Pkg Qty 25
$2.2
- Product Information
- Customer Review
- Product Q&A
- Accessories