- Non-sparking: For safe use near combustible materials
- Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical
- Hickory wood handle: Tennessee grade-A hickory handles are specially tapered, fire finished, with a tough urethane coating applied, providing better durability and UV protection. A textured handle provides a non-slip grip while striking
- Made in USA
ABC Hammers 1.5 lb. Non-Sparking Brass Hammer, 12-1/2" Hickory Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Weight | 2 lbs |
| Head Weight | 1.5 lbs |
| Handle Length | 12-1/2 |
Product Details
| Type | Brass Hammer |
| Handle Material | Wood |
| Material | Brass |
| Manufacturers Part Number | ABC1.5BW |
| Brand | ABC Hammers |