Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABC Hammers

Model # :WBB3234146

MPN #: ABC1BFB

ABC Hammers 1 lb. Non-Sparking Brass Hammer, 10-1/2" Fiberglass Handle

Product Description
Features:
  • Non-sparking: For safe use near combustible materials
  • Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical
  • Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike
  • Made in USA


PRICE
$61.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Weight2 lbs
Head Weight1 lbs
Handle Length10-1/2

Product Details

TypeBrass Hammer
Handle MaterialFiberglass
MaterialBrass
Manufacturers Part NumberABC1BFB
BrandABC Hammers