Banner Stakes 15' Magnetic Wall Mount Barrier, Suction Cup
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Suction Cup for 15' Magnetic Wall Mount Barrier
PRICE
$21.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4.00 in |
| Height | 1.25 in |
| Weight | 0.3 lbs |
Product Details
| Color | Black |
| Application | Indoor/Outdoor |
| Mounting Location | Suction Cup |
| Includes | 1 Suction Cup for 15' Magnetic Wall Mount Barrier |
| Material | Plastic |
| Manufacturers Part Number | MH1500 |
| Attachment | Suction Cup |
| Brand | Banner Stakes |
Warranty
| Warranty | 1 yr |