Banner Stakes Strobe Light Kit For 7' Magnetic Wall Mount Barrier
Write a Review
|
Questions & Answers (0)
Product Description
The Light Kit attaches to the top of the 7' Magnetic Wall Mount Barrier to increase visibility of the safety barrier and decrease the risk of potential hazards.
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 2-1/2 in |
| Weight | 0.6 lbs |
Product Details
| Type | Light Kit |
| Color | Red |
| Series | Standard With Strobe Light |
| For Use With | 7' Magnetic Wall Mount Barrier |
| Includes | 1 Red LED Strobe Light, 1 Bracket Attachment |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | MH7120 |
| Indoor/Outdoor | Indoor |
| Brand | Banner Stakes |