Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Recreation Systems

Model # :WB248729

MPN #: BE-DE01500

15' Aluminum Park Bench, Backless, Portable

Product Description
Aluminum Bench is ideal for use as athletic benches or park benches. Aluminum Bench Seating utilizes 2" thick x 10"W extruded aluminum alloy seats with end caps coated with a clear anodized finish for durability. Seat supports construction of welded mill finish aluminum angle. The supports are spaced at 6' centers and joined by a bolted strut angle to provide proper strength and stability. Hardware included. 5-year Limited Warranty. This product is made in USA.

PRICE
$1,295.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1295.00
Buy 3+ units
1225.00Save $70.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 in
Width15 in
Height18 in
Seat Length180 in
Seat Width10 in
Seat Height18 in

Product Details

Assembly RequiredYes
TypeFlat Bench
Frame Color FamilySilver
ColorSilver
Number of Seats10
Finish TypeClear Coat
MaterialAluminum
Frame MaterialAluminum
Arm TypeArmless
Manufacturers Part NumberBE-DE01500
Mounting StyleSurface
CollectionTeam
BrandNational Recreation Systems

Warranty

Warranty5 Years yr