Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Recreation Systems

Model # :WBB2310923

MPN #: BE-ST01500

15' Scorer's Table w/ Seat & Table Top, Surface Mount or Portable

Product Description
15' scorers table with aluminum portable or surface mounting frames, 10" anodized aluminum seat and table top that consist of (2) 10" wide aluminum plank. This product has Warranty of 5 Years.

PRICE
$1,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1899.00
Buy 3+ units
1805.00Save $94.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 in
Height34-3/4 in
Seat Length180 in
Seat Width10 in
Seat Height17 in

Product Details

Assembly RequiredYes
TypeFlat Bench
Frame Color FamilySilver
ColorSilver
Number of Seats10
MaterialAluminum
Frame MaterialSteel
Manufacturers Part NumberBE-ST01500
Mounting StyleSurface
CollectionTeam
BrandNational Recreation Systems

Warranty

Warranty5 yr