Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233215

MPN #: 76458100

Flextur™ 15 Piece Packing Station Accessory Kit

Product Description
Flextur™ 15 Piece Packaging Station Accessory Kit adds versatility, organization, and efficiency to any Flextur™ Steel Packing Station. This thoughtfully designed kit includes 15 high-quality steel accessories that instantly expand your station's functionality.

Each accessory mounts securely to Flextur's™ integrated metal pegboard/tool board panels, allowing you to store tools, parts, and packing supplies exactly where you need them. As a result, you can streamline your workflow, reduce wasted motion, and maintain a clean, productive workspace.

Additionally, all components in the kit are available individually, giving you the flexibility to upgrade or expand your setup as your needs evolve. Whether you're working in shipping, fulfillment, or general packaging, this accessory kit helps you work smarter and more efficiently. American Made in Dalton, Ohio U.S.A.

This Kit Includes:
  • 3" Standard Hooks (10pk)
  • 3" x 5" Bin (2pk)
  • 4" x 8" Bin (2pk)
  • 6" Tool Holder


PRICE
$209.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs

Product Details

Manufacturers Part Number76458100
Package Quantity1
BrandFlextur

Warranty

Warranty1 yr