Flextur Workbench Tool Board Kit, 96"L x 36"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 96"L x 36"H Workbench Tool Board Kit. This sturdy Flextur Tool Board Panel with mounting brackets is designed specifically for a Flextur 96"W x 32"D Workbench. This kit greatly improves the functionality of your Workbench by keeping tools within easy reach and gives you the ability to customize your Workbench to your needs. Basic assembly required. American Made in Dalton, Ohio U.S.A.
PRICE
$1,399.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Width | 36 in |
| Height | 36 in |
| Weight | 93 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 79058335 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |