Cambro crocks are a durable, practical solution for salad bars, buffet tables, and prep stations. Ideal for frequent use, crocks resist stains and odors caused by vinegar, oil, and mayo.Made from high impact FDA accepted material, crocks resist stains and odors from acid and oil. NSF listed and dishwasher safe; personalization is available.
Cambro® Crock W/ Lid, 6-1/4" Dia. x 4-5/16"H, Clear - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6-1/4 in |
| Height | 4-5/16 in |
| Diameter | 6-1/4 in |
Product Details
| Capacity | 1.5 Qt. |
| Material | Polycarbonate, Polyethylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | CCP15152 |
| Brand | Cambro |
Related Products
Heated Cabinet, Reach-in, one-section, (3) shelves, forced air heating, thermostat with temp range 80 - 180° F, 300 s/s front, interior with coved floor, (1) s/s door, aluminum ends, 4" castors, 850W, 115v/60/1-ph, NEMA 5-15P, 7.8 amps, MADE IN USA. Note: Casters are not factory installed
Paragon 2029E Pro-Deluxe Can Dual Warmer Unit Pump/Ladle- Model E NEW!!!! The Pro-Deluxe warmer is designed to warm products with a combination pump/vegetable jar unit. Features a stainless steel body, lighted master ON/OFF toggle switch and uses two 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more! Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, ...
With 25,000 BTU high heat per burner, the Iron Range Countertop Gas Range is a commercial range without an oven. The burners give you the maximum in gas range features, removable burners with the top half of the burner that separates for cleaning, and a pilot that lights each burner. Heavy-duty cast iron grates are also removable for easy cleaning. A large control knob for each burner gives you a comfortable feel when turning burners on and off all day. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All ...
The Fudge Server is a water bath warmer that is thermostatically controlled to hold products at serving temperature without burning or scorching. It's constructed of stainless steel and ladles directly from a #10 can or stainless steel jar (#242813) (not included). An adjustable, precalibrated thermostat senses the food temperature and turns the heating element on or off as needed. This unit features a lift-off lid that is shaped to cover ladle opening and protect the product. Also includes a 1 oz (30 mL) stainless steel ladle.
Vollrath, ServeWell Sl Hot Food Table, 38204, 4-Well, 16 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements - ...