Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tapco

Model # :WBB3092574

MPN #: 140093

Tapco 15" Radar Feedback Sign, Your Speed/Slow Down, 100-240 Vac, 30"W x 42"H, Black/White

Product Description
Evolution 15SD is the lightweight sign with full size impact.

Sign is a portable, lightweight radar sign with full size 15" digits. A speed activated message to slow down alerts speeding drivers. Digits are dual color while messaging is available in a choice of red or amber. The 15SD sign can be mounted at multiple locations with a universal mounting bracket and can function autonomously for weeks at a time with optional battery power.

Features:
- MUTCD compliant with static "YOUR SPEED" message and highly visible 15" LED digits that are visible from up to 600 ft away.
- Dual Color Display: LED digit color can be programmed to change based on driver speed.
- Ultra low power consumption including the most power‐efficient rogy available, optional solar power, and optional battery power that allows the sign to function autonomously for up to five weeks.
- High strength aluminum sign face and individual optical lenses to protect against vandalism and theft.
- Slow Down Messaging: Sign flashes "Slow Down" message at drivers who exceed designated speed.
- Superior construction and durability for long‐lasting performance.
- Universal Mounting: Optional mounting brackets let you use one sign at multiple locations with the turn of a key. (Sold Separately)

PRICE
$6,799.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth5-5/8 in
Height42 in
Weight48 lbs

Product Details

Sign ShapeRectangle
SheetingHigh Intensity Prismatic (HIP)
Sign Legend15" Radar Your Speed / Slow Down
ColorBlack
SeriesEvolution
Power SourceAC
Mounting LocationPost
IncludesBanding Brackets
MaterialAluminum/Polymer
Package Quantity1
Legend HeadingYour Speed/Slow Down
LED Color FamilyAmber & Red
BrandTapco

Warranty

Warranty2 yr